3M 35-RED-1X36YD Color Coding Electrical Tape | Graybar Store
3M - Color Coding Electrical Tape - 35-RED-1X36YD
+ / - Hover over image to Zoom
Other Views

    Color Coding Electrical Tape

    Manufacturer: 3M
    Manufacturer #: 35-RED-1X36YD
    SKU: 99526611
    $9.92
    Checking Pricing
         
    Color:Red
    Width (Inches):0.75
    Packaging:100 per Case
    Length:66 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 35-RED-1X36YD
    • Color Red
    • Length 66 ft.
    • Materials Vinyl
    • Thickness 7 mil
    • Width (Inches) 0.75
    • Packaging 100 per Case
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Scotch® 35 Color Coding Electrical Tape, Width Inches: 3/4 in, Length: 66 ft, Polyvinyl Chloride, Color: Red, Packaging: 100 per Case