3M 35-GRAY-1/2X20FT Color Coding Electrical Tape | Graybar Store
3M - Color Coding Electrical Tape - 35-GRAY-1/2X20FT
+ / - Hover over image to Zoom
Other Views

    Color Coding Electrical Tape

    Manufacturer: 3M
    Manufacturer #: 35-GRAY-1/2X20FT
    SKU: 88175949
    $1.47
    Checking Pricing
         
    Color:Grey
    Width (Inches):0.5
    Packaging:100 per Case
    Length:20 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 35-GRAY-1/2X20FT
    • Color Grey
    • Length 20 ft.
    • Materials Vinyl
    • Thickness 7 mil
    Product Overview:
    Scotch® 35 Color Coding Electrical Tape, Width Inches: 1/2 in, Length: 20 ft, Polyvinyl Chloride, Color: Gray, Packaging: 100 per Case