Crouse Hinds (Eaton) CG100 650 Strain Relief Connector, Watertight, Electrogalvanized Steel, Portable Cord, 0.560 to 0.650 in., 1 in. | Graybar Store
Crouse Hinds (Eaton) - Strain Relief Connector, Watertight, Electrogalvanized Steel, Portable Cord, 0.560 to 0.650 in., 1 in. - CG100 650
+ / - Hover over image to Zoom
Other Views

    Strain Relief Connector, Watertight, Electrogalvanized Steel, Portable Cord, 0.560 to 0.650 in., 1 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: CG100 650
    SKU: 99615793
    $7.86
    Checking Pricing
         
    Cable Range (Inches):0.56 to 0.65 in.
    Trade Size (Inches):1 in.
    Use With:Portable Cords S, SO, STO, ST, SJ, SJT, SJTO and SVO
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # CG100 650
    • Type Strain Relief, Watertight
    • Cable Range (Inches) 0.56 to 0.65 in.
    • Materials Zinc Plated Steel
    • For Use With Portable Cords
    Product Overview:
    Eaton® CG Series Color-Coded Cord Grip, Steel, Cable Range (Inches): 0.56 to 0.65, Trade Size (Inches): 1 in
    Compact design permits close spacing of fittings on panel applications; Male tapered thread NPT; Neoprene bushings are color coded by cable diameter for quick and easy identification of proper cord grip; Rugged construction protects cord from damage; Tightening one nut creates watertight seal