Legrand Ortronics OR-70700079-00 Hook and Loop Fastener, 12 in. L, Black | Graybar Store
Legrand Ortronics - Hook and Loop Fastener, 12 in. L, Black - OR-70700079-00
+ / - Hover over image to Zoom
Other Views

    Hook and Loop Fastener, 12 in. L, Black

    Manufacturer: Legrand Ortronics
    Manufacturer #: OR-70700079-00
    SKU: 95007281
    $9.23
    Checking Pricing
         
    Color:Black
    Size:12 L x 0.75 W in
    Packaging:10 per Pack
    Length:12 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Legrand Ortronics
    • Manufacturer # OR-70700079-00
    • Color Black
    • Size 12 L x 0.75 W in
    • Type Color-Coded Cable Management Straps
    • Length 12 in.
    • Width 0.75 in
    • Packaging 10 per Pack
    Product Overview:
    Ortronics® Color-Coded Cable Management Strap, Size: 12 L x 0.75 W in, Black