Ortronics (Legrand) OR-70700080-00 Hook and Loop Fastener, 6 in. L, Black | Graybar Store
Ortronics (Legrand) - Hook and Loop Fastener, 6 in. L, Black - OR-70700080-00
+ / - Hover over image to Zoom
Other Views

    Hook and Loop Fastener, 6 in. L, Black

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-70700080-00
    SKU: 95004968
    $6.85
    Checking Pricing
         
    Color:Black
    Size:6 L x .75 W in
    Packaging:10 per Pack
    Length:6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-70700080-00
    • Color Black
    • Size 6 L x .75 W in
    • Type Color-Coded Cable Management Straps
    • Length 6 in.
    • Width 0.75 in.
    • Packaging 10 per Pack
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® Color-Coded Cable Management Strap, Size: 6 L x .75 W in, Black