Square D (Schneider Electric) HMIGTO4310 Color 7.5 in. Touch Screen Panel | Graybar Store
Square D (Schneider Electric) - Color 7.5 in. Touch Screen Panel - HMIGTO4310
+ / - Hover over image to Zoom
Other Views

    Color 7.5 in. Touch Screen Panel

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HMIGTO4310
    SKU: 25477280
    $4,090.22
    Checking Pricing
         
    Size (Inches):7.5
    Additional Features:Touch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HMIGTO4310
    • Additional Features Touch
    • Height 77.5 mm
    • Size (Inches) 7.5
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Advanced color touch screen panel 7.5 in. with external power source and backlit display.
    • 640 x 480 Pixels
    • 96 MB flash