Ortronics (Legrand) OR-ERC2B843242-001 Colocation Cabinet, 24 in. D | Graybar Store
Ortronics (Legrand) - Colocation Cabinet, 24 in. D - OR-ERC2B843242-001
+ / - Hover over image to Zoom
Other Views

    Colocation Cabinet, 24 in. D

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-ERC2B843242-001
    SKU: 25794877
    Price pending
    Checking Pricing
         
    Depth (Inches):42 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-ERC2B843242-001
    • Depth (Inches) 42 in.
    • SAP Material Type ZSTD
    Product Overview:
    Ortronics® Colocation Cabinet, Depth (Inches): 42 in