Cortelco 220500-VBA-27S Colleague™ Series Two-Line Speakerphone | Graybar Store
Cortelco - Colleague™ Series Two-Line Speakerphone - 220500-VBA-27S
+ / - Hover over image to Zoom
Other Views

    Colleague™ Series Two-Line Speakerphone

    Manufacturer: Cortelco
    Manufacturer #: 220500-VBA-27S
    SKU: 99510623
    $80.24
    Checking Pricing
         
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cortelco
    • Manufacturer # 220500-VBA-27S
    • Color Black
    • Type Two-Line Speakerphone
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Colleague™ series two-line speakerphone telephone, black.
    Features
    • Two Telephone Lines
    • Line-in_Use Status with LED Indicator
    • Conference
    • Last number redial
    • Flask (100-300-600mS) switchable
    • 90 V Message Waiting Lamp
    • Handset Volume Control - ADA Compliant
    • Hook Delay (Positive Line Disconnect)
    • A-Lead
    • Data Jack
    • Hearing Aid compatible
    • Hold with LED Indicator (Flip-Flop Type)
    • 10 One-Touch Programming Memory
    • Mute with LED Indicator (Flip-Flop Type)
    • Handset Control Switch
    • Desk/Wall Mountable