Cortelco 220100-VBA-27F Colleague™ Series Basic Telephone | Graybar Store
Cortelco - Colleague™ Series Basic Telephone - 220100-VBA-27F
+ / - Hover over image to Zoom
Other Views

    Colleague™ Series Basic Telephone

    Manufacturer: Cortelco
    Manufacturer #: 220100-VBA-27F
    SKU: 99510616
    $37.24
    Checking Pricing
         
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cortelco
    • Manufacturer # 220100-VBA-27F
    • Color Black
    • Type Single-Line Telephone
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Colleague™ series basic single-line telephone, black.
    Features
    • Last number redial
    • Flask (100-300-600mS) switchable
    • 90 V Message Waiting Lamp
    • Hook Delay (Positive Line Disconnect)
    • Data Jack
    • Hearing Aid compatible
    • Hold with LED Indicator (Flip-Flop Type)
    • Desk/Wall Mountable