GE Lighting F96T12/CW/1500/0 Cold Temp. Fluorescent 220W, 4100K | Graybar Store
GE Lighting - Cold Temp. Fluorescent 220W, 4100K - F96T12/CW/1500/0
+ / - Hover over image to Zoom
Other Views

    Cold Temp. Fluorescent 220W, 4100K

    Manufacturer: GE Lighting
    Manufacturer #: F96T12/CW/1500/0
    SKU: 88112024
    $40.24
    Checking Pricing
         
    Rated Life (Hour):10000
    Wattage:220
    Color Temperature (Kelvin):4100
    Initial Lumens:14400
    Alternate Manufacturer Part No.:13788
    Length:96 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F96T12/CW/1500/0
    • Alternate Manufacturer Part No. 13788
    • Base Type R17d
    • Bulb Shape T12
    • Color Temperature (Kelvin) 4100
    • Initial Lumens 14400
    Product Overview:
    GE T12 220W cold temperature 96 in. lamp with 10000 rated life hours.