3M QSLV-M(8-2/0) Cold Shrink Quick Splice Low Voltage | Graybar Store
3M - Cold Shrink Quick Splice Low Voltage - QSLV-M(8-2/0)
+ / - Hover over image to Zoom
Other Views

    Cold Shrink Quick Splice Low Voltage

    Manufacturer: 3M
    Manufacturer #: QSLV-M(8-2/0)
    SKU: 25199648
    $32.29
    Checking Pricing
         
    Length:2-1/2 in.
    Wire Range:8 to 2/0 (Aluminum) AWG; 8 to 3/0 (Copper) AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # QSLV-M(8-2/0)
    • Application Insulating and Protecting Low Voltage Splices in Direct Bury Secondary Low Voltage Applications
    • Length 2-1/2 in.
    • Materials Silicone Rubber
    Product Overview:
    3M™ Cold Shrink Quick Splice Low Voltage, Application: Insulating and Protecting Low Voltage Splices in Direct Bury Secondary Low Voltage Applications, Silicone Rubber, Wire Range: 8 to 2/0 (Aluminum) AWG; 8 to 3/0 (Copper) AWG, Length: 2-1/2 in