3M 7622-T-110 Cold Shrink QT-III Termination Kit | Graybar Store
3M - Cold Shrink QT-III Termination Kit - 7622-T-110
+ / - Hover over image to Zoom
Other Views

    Cold Shrink QT-III Termination Kit

    Manufacturer: 3M
    Manufacturer #: 7622-T-110
    SKU: 96091154
    $411.96
    Checking Pricing
         
    Wire Range:2 AWG to 400 kcmil
    Length (Inches):12.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 7622-T-110
    • Application Indoor
    • Material Type Silicone Rubber
    • Materials Silicone Rubber
    Product Overview:
    Cold shrink QT-III termination kit for 2 AWG to 400 kcmil conductors.
    Cold shrink, cable termination, indoor kit, for use with shielded cables. Kit makes (3) termination.