3M 5641-2-MB-3 Cold Shrink QT-III Termination Kit | Graybar Store
3M - Cold Shrink QT-III Termination Kit - 5641-2-MB-3
+ / - Hover over image to Zoom
Other Views

    Cold Shrink QT-III Termination Kit

    Manufacturer: 3M
    Manufacturer #: 5641-2-MB-3
    SKU: 92047308
    $92.78
    Checking Pricing
         
    Length:10 in.
    Wire Range:2 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 5641-2-MB-3
    • Application Outdoor; Solid Dielectric Cable Insulations; Tape Shield Power Cables; Unishield Power Cables; Wire Shield Power Cables
    • Length 10 in.
    • Materials Silicone Rubber
    • Wire Range 2 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3M™ Cold Shrink QT-III Termination Kit, Application: Outdoor, Silicone Rubber, Wire Range: 2 AWG, Length: 10 in