3M 7622-S-2 Cold Shrink QT-III Outdoor Termination Kit | Graybar Store
3M - Cold Shrink QT-III Outdoor Termination Kit - 7622-S-2
+ / - Hover over image to Zoom
Other Views

    Cold Shrink QT-III Outdoor Termination Kit

    Manufacturer: 3M
    Manufacturer #: 7622-S-2
    SKU: 97105151
    $602.27
    Checking Pricing
         
    Wire Size:5 kV - 4/0 AWG to 400 kcmil, 8 kV - 3/0 AWG to 300 kcmil, 15 kV - 2 AWG to 4/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 7622-S-2
    • Application Terminating Jacketed Concentric Neutral and Concentric Neutral Power Cables, 5 to 35 kV
    • Material Type Silicone Rubber
    • Materials Silicone Rubber
    Product Overview:
    3M™ Cold Shrink QT-III Silicone Rubber Outdoor Terminations for use with compression lugs.
    Cold shrink, cable termination, outdoor kit, for use with compression lugs. Kit makes (3) termination.