3M 8424-8 Cold Shrink Connector Insulator | Graybar Store
3M - Cold Shrink Connector Insulator - 8424-8
+ / - Hover over image to Zoom
Other Views

    Cold Shrink Connector Insulator

    Manufacturer: 3M
    Manufacturer #: 8424-8
    SKU: 97118235
    $21.32
    Checking Pricing
         
    Length (Inches):8.0
    Wire Range:10 to 1/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 8424-8
    • Application Primary Electrical Insulation for All Solid Dielectric (Rubber and Plastic) Insulated Wire and Cable Splicing, 1000 V; Repairing and Environmental
    • Material Type EPDM Rubber
    • Materials EPDM Rubber
    Product Overview:
    8-inch cold shrink connector insulator splice kit for 10 to 1/0 AWG.
    3M™ Cold Shrink connector insulator splice kit is used for insulation and sealing of inline electrical connectors and splices.