American Polywater CG-13 Cold Galvanizing Spray | Graybar Store
American Polywater - Cold Galvanizing Spray - CG-13
+ / - Hover over image to Zoom
Other Views

    Cold Galvanizing Spray

    Manufacturer: American Polywater
    Manufacturer #: CG-13
    SKU: 96082566
    $13.80
    Checking Pricing
         
    Size:13 (Net) oz; 16 oz
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer American Polywater
    • Manufacturer # CG-13
    • Size 13 (Net) oz; 16 oz
    • Application Boxes; Coils; Damaged Galvanized Steel; Flood Restoration and Repair; HVAC Equipment; Metal Equipment; Paint Primer; Pipes; Springs; Touch-Up; Water
    • Flammability Rating 3 (Aerosol); Flammable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Polywater® Cold Galvanizing Spray, Size: 13 (Net) oz; 16 oz, Flammability Rating: 3 (Aerosol); Flammable