L. H. Dottie 7007 Cold Galvanize Coating, 13 oz. | Graybar Store
L. H. Dottie - Cold Galvanize Coating, 13 oz. - 7007
+ / - Hover over image to Zoom
Other Views

    Cold Galvanize Coating, 13 oz.

    Manufacturer: L. H. Dottie
    Manufacturer #: 7007
    SKU: 25408305
    $11.13
    Checking Pricing
         
    Size:13 oz.
    Color:Clear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 7007
    • Color Clear
    • Size 13 oz.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Zinc rich galvanize coating, 13 oz. can.