Square D (Schneider Electric) XCSDMP590L01M12 Coded Magnetic Switch | Graybar Store
Square D (Schneider Electric) - Coded Magnetic Switch - XCSDMP590L01M12
+ / - Hover over image to Zoom
Other Views

    Coded Magnetic Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XCSDMP590L01M12
    SKU: 25560850
    $142.46
    Checking Pricing
         
    Voltage Rating:24 V DC
    Temp. Rating:-13 to 185 °F
    Contact Operation:1 NC; 1 NO
    Material:Plastic
    Amperage Rating:100 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XCSDMP590L01M12
    • Amperage Rating 100 A
    • Contact Operation 1 NC; 1 NO
    • Temp. Rating -13 to 185 °F
    Product Overview:
    XCSDMP Coded Magnetic Switch, Voltage Rating: 24 V DC, Plastic, Amperage Rating: 100 A, Temp. Rating: -13 to 185 â°F, 1 NC; 1 NO