Thomas and Betts CKMU CODE KEEPER While-In-Use Cover, Medium Horizontal | Graybar Store
Thomas and Betts - CODE KEEPER While-In-Use Cover, Medium Horizontal - CKMU
+ / - Hover over image to Zoom
Other Views

    CODE KEEPER While-In-Use Cover, Medium Horizontal

    Manufacturer: Thomas and Betts
    Manufacturer #: CKMU
    SKU: 25233241
    $31.04
    Checking Pricing
         
    No. of Gangs:1
    Mounting Position:Horizontal
    Opening:GFCI/Duplex Receptacle/Toggle Switch/Single Receptacle to 1-9/16 in. Dia.
    Color:Silver
    Size:Medium
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CKMU
    • Color Silver
    • Size Medium
    • Materials Die Cast Aluminum Alloy
    • Mounting Position Horizontal
    • No. of Gangs 1
    • Opening GFCI/Duplex Receptacle/Toggle Switch/Single Receptacle to 1-9/16 in. Dia.
    • Country of Origin MX - Mexico
    Product Overview:
    Single Gang While-In-Use Universal Medium Horitzonal Cover, 3-1/4 Inch Internal Depth, Silver, Aluminum, For use with Duplex, GFI, Single Receptacle, and Switch