Thomas and Betts CKLSVU CODE KEEPER While-In-Use Cover, Large Vertical | Graybar Store
Thomas and Betts - CODE KEEPER While-In-Use Cover, Large Vertical - CKLSVU
+ / - Hover over image to Zoom
Other Views

    CODE KEEPER While-In-Use Cover, Large Vertical

    Manufacturer: Thomas and Betts
    Manufacturer #: CKLSVU
    SKU: 25233240
    $35.14
    Checking Pricing
         
    No. of Gangs:1
    Mounting Position:Vertical
    Opening:Single Receptacle to 2.125 in. Dia.
    Color:Silver
    Size:Large
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CKLSVU
    • Color Silver
    • Size Large
    • Materials Die Cast Aluminum Alloy
    • Mounting Position Vertical
    • No. of Gangs 1
    • Opening Single Receptacle to 2.125 in. Dia.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Single Gang Universal While-In-Use Large Vertical Cover, 4-3/4 Inch Internal Depth, Silver, Aluminum, For use with Single Receptacle up to 2-1/8 Inch Opening