Thomas and Betts CKMUV CODE KEEPER Die Cast Aluminum Alloy While-In-Use Weatherproof Cover | Graybar Store
Thomas and Betts - CODE KEEPER Die Cast Aluminum Alloy While-In-Use Weatherproof Cover - CKMUV
+ / - Hover over image to Zoom
Other Views

    CODE KEEPER Die Cast Aluminum Alloy While-In-Use Weatherproof Cover

    Manufacturer: Thomas and Betts
    Manufacturer #: CKMUV
    SKU: 25189157
    $53.41
    Checking Pricing
         
    No. of Gangs:1
    Mounting Position:Vertical
    Opening:GFCI/Duplex Receptacle/Toggle Switch/Single Receptacle to 1-9/16 in. Dia.
    Color:Silver
    Size:Medium
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CKMUV
    • Color Silver
    • Size Medium
    • Materials Die Cast Aluminum Alloy
    • Mounting Position Vertical
    • No. of Gangs 1
    • Opening GFCI/Duplex Receptacle/Toggle Switch/Single Receptacle to 1-9/16 in. Dia.
    • Country of Origin MX - Mexico
    Product Overview:
    CODE KEEPER 1-Gang die cast aluminum alloy while-in-use weatherproof cover for up to 1-9/16 in. Dia. GFCI, duplex receptacle, toggle switch or single receptacle.
    • For use with outdoor outlets including landscape lighting, lawn equipment, pool or hot tub pumps and holiday lighting
    • Mounts to a box or device
    • UL Listed E28688