Thomas and Betts 2CKU CODE KEEPER 2-Gang While In Use | Graybar Store
Thomas and Betts - CODE KEEPER 2-Gang While In Use - 2CKU
+ / - Hover over image to Zoom
Other Views

    CODE KEEPER 2-Gang While In Use

    Manufacturer: Thomas and Betts
    Manufacturer #: 2CKU
    SKU: 25193937
    $59.58
    Checking Pricing
         
    No. of Gangs:2
    Mounting Position:Horizontal
    Opening:GFCI/Duplex Receptacle/Toggle Switch/Single Receptacle to 1-3/8 in. Dia.
    Color:Silver
    Size:Medium
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2CKU
    • Color Silver
    • Size Medium
    • Materials Die Cast Aluminum Alloy
    • Mounting Position Horizontal
    • No. of Gangs 2
    • Opening GFCI/Duplex Receptacle/Toggle Switch/Single Receptacle to 1-3/8 in. Dia.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Two Gang Universal While-In-Use Extra Duty Weatherproof Receptacle Cover, Depth 4.34 Inches, Silver, Aluminum.