Burndy YA39L2NT38 Code Conductor Standard Narrow Barrel | Graybar Store
Burndy - Code Conductor Standard Narrow Barrel - YA39L2NT38
+ / - Hover over image to Zoom
Other Views

    Code Conductor Standard Narrow Barrel

    Manufacturer: Burndy
    Manufacturer #: YA39L2NT38
    SKU: 90078426
    $57.13
    Checking Pricing
         
    Wire Size:750 kcmil
    Size (Inches):4.34 L
    Stud Hole Spacing:1 in.
    Stud Size (Inches):3/8
    Die Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA39L2NT38
    • Die Color Black
    • Finish Electro Tin Plated
    • Materials Copper
    • Size (Inches) 4.34 L
    • Stud Hole Spacing 1 in.
    • Stud Size (Inches) 3/8
    • Wire Size 750 kcmil
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Code Conductor Standard Narrow Barrel, Copper, Size (Inches): 4.34 L in, Finish: Electro Tin-Plated, Wire Size: 750 kcmil, Die Color: Black