Panduit LCAN2-14-Q Code Conductor One Hole Standard Barrel with Narrow Tongue Lug | Graybar Store
Panduit - Code Conductor One Hole Standard Barrel with Narrow Tongue Lug - LCAN2-14-Q
+ / - Hover over image to Zoom
Other Views

    Code Conductor One Hole Standard Barrel with Narrow Tongue Lug

    Manufacturer: Panduit
    Manufacturer #: LCAN2-14-Q
    SKU: 25103965
    $8.30
    Checking Pricing
         
    Stud Size (Inches):1/4
    Wire Size:2 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LCAN2-14-Q
    • Finish Tin Plated
    • Materials Copper
    • Stud Size (Inches) 1/4
    Product Overview:
    1/4-inch 1-hole code conductor standard barrel narrow tongue lug for 2 AWG copper wire. With inspection window.
    Panduit's 1-hole standard barrel narrow tongue compression lug is copper, tin plated and is coded for copper conductors.