Panduit LCAN1/0-14-X Code Conductor One Hole Standard Barrel with Narrow Tongue Lug | Graybar Store
Panduit - Code Conductor One Hole Standard Barrel with Narrow Tongue Lug - LCAN1/0-14-X
+ / - Hover over image to Zoom
Other Views

    Code Conductor One Hole Standard Barrel with Narrow Tongue Lug

    Manufacturer: Panduit
    Manufacturer #: LCAN1/0-14-X
    SKU: 22117112
    $10.29
    Checking Pricing
         
    Stud Size (Inches):1/4
    Wire Size:1/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LCAN1/0-14-X
    • Finish Tin Plated
    • Materials Copper
    • Stud Size (Inches) 1/4
    Product Overview:
    1/4-inch 1-hole code conductor standard barrel narrow tongue lug for 1/0 AWG copper wire. With inspection window.
    Panduit's 1-hole standard barrel narrow tongue compression lug is copper, tin plated and is coded for copper conductors.