Panduit SCL1-E Code Conductor | Graybar Store
Panduit - Code Conductor - SCL1-E
+ / - Hover over image to Zoom
Other Views

    Code Conductor

    Manufacturer: Panduit
    Manufacturer #: SCL1-E
    SKU: 90082537
    $7.60
    Checking Pricing
         
    Wire Size:1 AWG
    Color Code:Green
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # SCL1-E
    • Color Code Green
    • Finish Tin Plated
    • Wire Size 1 AWG
    Product Overview:
    Uni-Die™ SCL Code Conductor, Wire Size: 1 AWG, Color Code: Green, Finish: Tin-Plated