Panduit SCL6-L Code Conductor | Graybar Store
Panduit - Code Conductor - SCL6-L
+ / - Hover over image to Zoom
Other Views

    Code Conductor

    Manufacturer: Panduit
    Manufacturer #: SCL6-L
    SKU: 90082536
    $4.33
    Checking Pricing
         
    Wire Size:6 AWG
    Color Code:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # SCL6-L
    • Color Code Blue
    • Finish Tin Plated
    • Wire Size 6 AWG
    Product Overview:
    Uni-Die™ SCL Code Conductor, Wire Size: 6 AWG, Color Code: Blue, Finish: Tin-Plated