Panduit SCL2-Q Code Conductor | Graybar Store
Panduit - Code Conductor - SCL2-Q
+ / - Hover over image to Zoom
Other Views

    Code Conductor

    Manufacturer: Panduit
    Manufacturer #: SCL2-Q
    SKU: 90074927
    $6.40
    Checking Pricing
         
    Wire Size:2 AWG
    Color Code:Brown
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # SCL2-Q
    • Color Code Brown
    • Finish Tin Plated
    • Wire Size 2 AWG
    Product Overview:
    Uni-Die™ SCL Code Conductor, Wire Size: 2 AWG, Color Code: Brown, Finish: Tin-Plated