Panduit SCS600-6 Code Conductor | Graybar Store
Panduit - Code Conductor - SCS600-6
+ / - Hover over image to Zoom
Other Views

    Code Conductor

    Manufacturer: Panduit
    Manufacturer #: SCS600-6
    SKU: 88201021
    $28.79
    Checking Pricing
         
    Wire Size:600 kcmil
    Color Code:Green
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # SCS600-6
    • Color Code Green
    • Finish Tin-Plated
    Product Overview:
    Uni-Die™ SCS Code Conductor, Wire Size: 600 kcmil, Color Code: Green, Finish: Tin-Plated