Panduit SCS500-6 Code Conductor | Graybar Store
Panduit - Code Conductor - SCS500-6
+ / - Hover over image to Zoom
Other Views

    Code Conductor

    Manufacturer: Panduit
    Manufacturer #: SCS500-6
    SKU: 88201019
    $18.17
    Checking Pricing
         
    Wire Size:500 kcmil
    Color Code:Brown
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # SCS500-6
    • Color Code Brown
    • Finish Tin Plated
    • Wire Size 500 kcmil
    Product Overview:
    Uni-Die™ SCS Code Conductor, Wire Size: 500 kcmil, Color Code: Brown, Finish: Tin-Plated