Panduit SCL500-6 Code Conductor | Graybar Store
Panduit - Code Conductor - SCL500-6
+ / - Hover over image to Zoom
Other Views

    Code Conductor

    Manufacturer: Panduit
    Manufacturer #: SCL500-6
    SKU: 88201003
    $19.98
    Checking Pricing
         
    Wire Size:500 kcmil
    Color Code:Brown
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # SCL500-6
    • Color Code Brown
    • Finish Tin-Plated
    Product Overview:
    Uni-Die™ SCL Code Conductor, Wire Size: 500 kcmil, Color Code: Brown, Finish: Tin-Plated