Panduit SCL4/0-X Code Conductor | Graybar Store
Panduit - Code Conductor - SCL4/0-X
+ / - Hover over image to Zoom
Other Views

    Code Conductor

    Manufacturer: Panduit
    Manufacturer #: SCL4/0-X
    SKU: 88201001
    $10.91
    Checking Pricing
         
    Wire Size:4/0 AWG
    Color Code:Purple
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # SCL4/0-X
    • Color Code Purple
    • Finish Tin Plated
    • Wire Size 4/0 AWG
    Product Overview:
    Uni-Die™ SCL Code Conductor, Wire Size: 4/0 AWG, Color Code: Purple, Finish: Tin-Plated