Panduit SCL350-X Code Conductor | Graybar Store
Panduit - Code Conductor - SCL350-X
+ / - Hover over image to Zoom
Other Views

    Code Conductor

    Manufacturer: Panduit
    Manufacturer #: SCL350-X
    SKU: 88201000
    $14.73
    Checking Pricing
         
    Wire Size:350 kcmil
    Color Code:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # SCL350-X
    • Color Code Red
    • Finish Tin Plated
    • Wire Size 350 kcmil
    Product Overview:
    Uni-Die™ SCL Code Conductor, Wire Size: 350 kcmil, Color Code: Red, Finish: Tin-Plated