Superior Essex 5EXHP4P24-BL-S-ESS-TP Cobra® Cat 5e+ Plenum Cable, Reel-In-A-Box, Blue | Graybar Store
Superior Essex - Cobra® Cat 5e+ Plenum Cable, Reel-In-A-Box, Blue - 5EXHP4P24-BL-S-ESS-TP
+ / - Hover over image to Zoom
Other Views

    Cobra® Cat 5e+ Plenum Cable, Reel-In-A-Box, Blue

    Manufacturer: Superior Essex
    Manufacturer #: 5EXHP4P24-BL-S-ESS-TP
    SKU: 96093590
    $299.66
    Checking Pricing
         
    Color:Blue
    Jacket Materials:Low-Smoke, Flame-Retardant PVC
    No. of Pairs:4
    Package:1000 Foot Reel-In-A-Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 5EXHP4P24-BL-S-ESS-TP
    • Color Blue
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Jacket Materials Low-Smoke, Flame-Retardant PVC
    • No. of Pairs 4
    • Package 1000 Foot Reel-In-A-Box
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Blue Cobra® category 5e+ plenum 4-pair cable. Manufacturer's part number 52-200-28.
    • Plenum rated
    • Suitable for 10BASE-T through 1000BASE-T ethernet, ATM, token ring
    • Guaranteed NEXT of 3 dB greater than CAT 5e requirements
    • 24 AWG solid bare annealed copper