Superior Essex Cobra® Cat 5e+ Plenum Cable | Graybar Store
Superior Essex - Cobra® Cat 5e+ Plenum Cable
+ / - Hover over image to Zoom
Other Views

    Cobra® Cat 5e+ Plenum Cable

    Manufacturer: Superior Essex
         

    Superior Essex's Cobra® Category 5e+ cable is the performance leader in its class. Cobra cable is ideal for installations that require true "future proofing" in channel performance. Cobra cables are manufactured to the highest quality standards.

    • Plenum rated
    • Suitable for 10BASE-T through 1000BASE-T ethernet, ATM, token ring
    • Guaranteed NEXT of 3 dB greater than CAT 5e requirements
    • 24 AWG solid bare annealed copper
    See More >>
    • Manufacturer Superior Essex
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Shielded Non-Shielded
    Select Filter Options Below ( 8 items found )
    Mfg Part #
    SKU
    Color
    Jacket Materials
    Packaging
    No. of Pairs
    Package
    Price
    5EXHP4P24-WH-P-ESS-TP
    96093585
    White
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    299
    .66
    1000 Ft
    /
    Reel
    96093585
    Color
    White
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    299
    .66
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHP4P24-BL-P-ESS-TP
    96093589
    Blue
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    310
    .14
    1000 Ft
    /
    Reel
    96093589
    Color
    Blue
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    310
    .14
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHP4P24-BL-S-ESS-TP
    96093590
    Blue
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    299
    .66
    1000 Ft
    /
    Reel
    96093590
    Color
    Blue
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    $
    299
    .66
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHP4P24-GN-P-ESS-TP
    99577607
    Green
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    299
    .66
    1000 Ft
    /
    Reel
    99577607
    Color
    Green
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    299
    .66
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHP4P24-GY-P-ESS-TP
    96093592
    Grey
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    299
    .66
    1000 Ft
    /
    Reel
    96093592
    Color
    Grey
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    299
    .66
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHP4P24-WH-S-ESS-TP
    96093586
    White
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    299
    .66
    1000 Ft
    /
    Reel
    96093586
    Color
    White
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    $
    299
    .66
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHP4P24-BL-R-2.5K-ESS-TP
    22061680
    Blue
    Low-Smoke, Flame-Retardant PVC
    4
    2500 Foot Reel
    $
    0
    .30
    /
    EA
    22061680
    Color
    Blue
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Package
    2500 Foot Reel
    $
    0
    .30
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHP4P24-YL-P-ESS-TP
    99485636
    Yellow
    1000 ft per POP Box
    $
    299
    .66
    1000 Ft
    /
    Reel
    99485636
    Color
    Yellow
    Jacket Materials
    Packaging
    1000 ft per POP Box
    No. of Pairs
    Package
    $
    299
    .66
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96093585 SKU, 96093585 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    299
    .66
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96093589 SKU, 96093589 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    310
    .14
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96093590 SKU, 96093590 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    299
    .66
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99577607 SKU, 99577607 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    299
    .66
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96093592 SKU, 96093592 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    299
    .66
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96093586 SKU, 96093586 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    299
    .66
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22061680 SKU, 22061680 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Package
    2500 Foot Reel
    Price
    $
    0
    .30
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99485636 SKU, 99485636 ANALYTICS...
    Packaging
    1000 ft per POP Box
    No. of Pairs
    Package
    Price
    $
    299
    .66
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available