Superior Essex 5EXHNP4P24-WH-P-ESS-PV Cobra® Cat 5e+ Non-Plenum Cable, White | Graybar Store
Superior Essex - Cobra® Cat 5e+ Non-Plenum Cable, White - 5EXHNP4P24-WH-P-ESS-PV
+ / - Hover over image to Zoom
Other Views

    Cobra® Cat 5e+ Non-Plenum Cable, White

    Manufacturer: Superior Essex
    Manufacturer #: 5EXHNP4P24-WH-P-ESS-PV
    SKU: 96093569
    $182.49
    Checking Pricing
         
    Color:White
    Jacket Materials:Flame-Retardant PVC
    No. of Pairs:4
    Package:1000 Foot Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 5EXHNP4P24-WH-P-ESS-PV
    • Color White
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Material Flame Retardant PVC
    • Jacket Materials Flame-Retardant PVC
    • No. of Pairs 4
    • Package 1000 Foot Box
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White Cobra® category 5e+ non-plenum 4-pair cable. Manufacturer's part number 52-240-45.
    • Riser rated
    • Suitable for 10 Mbps 10BASE-T through 1000BASE-T ethernet, ATM, token ring
    • Guaranteed NEXT of 3dB greater than ANSI/TIA/EIA-568-B.2 specification across frequency range
    • Guaranteed ACR of 19.5 dB at 100 MHz
    • 24 AWG solid bare annealed copper