Superior Essex Cobra Cat 5e+ Non-Plenum Cable | Graybar Store
Superior Essex - Cobra Cat 5e+ Non-Plenum Cable
+ / - Hover over image to Zoom
Other Views

    Cobra Cat 5e+ Non-Plenum Cable

    Manufacturer: Superior Essex
         

    Superior Essex's Cobra Category 5e+ cable is the performance leader In its class. Cobra cable is ideal for installations that require true "future proofing" in channel performance. Cobra cables are manufactured to the highest quality standards.

    • Riser rated
    • Suitable for 10 Mbps 10BASE-T through 1000BASE-T ethernet, ATM, token ring
    • Guaranteed NEXT of 3dB greater than ANSI/TIA/EIA-568-B.2 specification across frequency range
    • Guaranteed ACR of 19.5 dB at 100 MHz
    • 24 AWG solid bare annealed copper
    See More >>
    • Manufacturer Superior Essex
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Material Flame Retardant PVC
    • Shielded Non-Shielded
    Select Filter Options Below ( 8 items found )
    Mfg Part #
    SKU
    Color
    Jacket Materials
    No. of Pairs
    Cable Type
    Packaging
    Package
    Price
    5EXHNP4P24-BL-P-ESS-PV
    96093578
    Blue
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    182
    .49
    1000 Ft
    /
    Reel
    96093578
    Color
    Blue
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    $
    182
    .49
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHNP4P24-YL-P-ESS-PV
    99485635
    Yellow
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    182
    .49
    1000 Ft
    /
    Reel
    99485635
    Color
    Yellow
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    $
    182
    .49
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHNP4P24-WH-P-ESS-PV
    96093569
    White
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    182
    .49
    1000 Ft
    /
    Reel
    96093569
    Color
    White
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    $
    182
    .49
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHNP4P24-GY-P-ESS-PV
    96093581
    Grey
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    182
    .49
    1000 Ft
    /
    Reel
    96093581
    Color
    Grey
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    $
    182
    .49
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHNP4P24-WH-S-ESS-TP
    22061685
    White
    Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    182
    .49
    1000 Ft
    /
    Reel
    22061685
    Color
    White
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel-In-A-Box
    $
    182
    .49
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHNP4P24-BL-S-ESS-PV
    96093579
    Blue
    Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    188
    .87
    1000 Ft
    /
    Reel
    96093579
    Color
    Blue
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel-In-A-Box
    $
    188
    .87
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHNP4P24-PK-P-ESS-PV
    25808069
    4
    Non-Plenum
    1000 ft per POP Box
    $
    0
    .19
    /
    EA
    25808069
    Color
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    Non-Plenum
    Packaging
    1000 ft per POP Box
    Package
    $
    0
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHNP4P24-GY-S-ESS-PV
    96093582
    Grey
    Non-Plenum
    1000 ft Reel in a Box
    $
    188
    .87
    1000 Ft
    /
    Reel
    96093582
    Color
    Grey
    Jacket Materials
    No. of Pairs
    Cable Type
    Non-Plenum
    Packaging
    1000 ft Reel in a Box
    Package
    $
    188
    .87
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96093578 SKU, 96093578 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    Price
    $
    182
    .49
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99485635 SKU, 99485635 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    Price
    $
    182
    .49
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96093569 SKU, 96093569 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    Price
    $
    182
    .49
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96093581 SKU, 96093581 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    Price
    $
    182
    .49
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22061685 SKU, 22061685 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    182
    .49
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96093579 SKU, 96093579 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    188
    .87
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25808069 SKU, 25808069 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Non-Plenum
    Packaging
    1000 ft per POP Box
    Package
    Price
    $
    0
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96093582 SKU, 96093582 ANALYTICS...
    No. of Pairs
    Cable Type
    Non-Plenum
    Packaging
    1000 ft Reel in a Box
    Package
    Price
    $
    188
    .87
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available