DeWalt DD4016B12 Cobalt Fractional Jobber Drill Bit | Graybar Store
DeWalt - Cobalt Fractional Jobber Drill Bit - DD4016B12
+ / - Hover over image to Zoom
Other Views

    Cobalt Fractional Jobber Drill Bit

    Manufacturer: DeWalt
    Manufacturer #: DD4016B12
    SKU: 25465147
    $4.98
    Checking Pricing
         
    Chuck Size:1/4 in.
    Hole Size:1/4 in.
    Overall Length (Inches):4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DD4016B12
    • Chuck Size 1/4 in.
    • Hole Size 1/4 in.
    • Materials Cobalt Steel
    • Overall Length (Inches) 4
    • For Use With Metal
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Drill Bit, Type Fractional Jobber, Diameter 1/4 in. Bit Dia., Length 4.00 in. Overall L