DeWalt DD4010B12 Cobalt Fractional Jobber Drill Bit | Graybar Store
DeWalt - Cobalt Fractional Jobber Drill Bit - DD4010B12
+ / - Hover over image to Zoom
Other Views

    Cobalt Fractional Jobber Drill Bit

    Manufacturer: DeWalt
    Manufacturer #: DD4010B12
    SKU: 25465141
    $2.95
    Checking Pricing
         
    Chuck Size:5/32 in.
    Hole Size:5/32 in.
    Overall Length (Inches):3.125
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DD4010B12
    • Chuck Size 5/32 in.
    • Hole Size 5/32 in.
    • Materials Cobalt Steel
    • Overall Length (Inches) 3.125
    • For Use With Metal
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Drill Bit, Type Fractional Jobber, Diameter 5/32 in. Bit Dia., Length 3.125 in. Overall L