DeWalt DD4032B6 Cobalt Fractional Jobber Drill Bit | Graybar Store
DeWalt - Cobalt Fractional Jobber Drill Bit - DD4032B6
+ / - Hover over image to Zoom
Other Views

    Cobalt Fractional Jobber Drill Bit

    Manufacturer: DeWalt
    Manufacturer #: DD4032B6
    SKU: 25465121
    $18.53
    Checking Pricing
         
    Chuck Size:1/2 in.
    Hole Size:1/2 in.
    Overall Length (Inches):6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DD4032B6
    • Chuck Size 1/2 in.
    • Hole Size 1/2 in.
    • Materials Cobalt Steel
    • Overall Length (Inches) 6
    • For Use With Metal
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Drill Bit, Type Fractional Jobber, Diameter 1/2 in. Bit Dia., Length 6.00 in. Overall L