Ideal Industries 45-163 Coaxial Stripper | Graybar Store
Ideal Industries - Coaxial Stripper - 45-163
+ / - Hover over image to Zoom
Other Views

    Coaxial Stripper

    Manufacturer: Ideal Industries
    Manufacturer #: 45-163
    SKU: 88136114
    $42.04
    Checking Pricing
         
    Capacity:1/8 to 7/32 Inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 45-163
    • Capacity 1/8 to 7/32 Inch
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Coaxial stripper with 1/8 to 1-1/2 inch capacity
    • Cable Stripper, 3/16 in. to 5/16 in. outside diameter
    • Adjustable blades can be set for any depth to ensure nick-fee strips
    • This tool is best used with twisted-pair wire, tightly wrapped stranded cables, CATV cable, CB antenna cable, SO, SJ, SJT and other types of flexible power cords.
    • Lightweight, compact and easy-to-use