Jonard Tools PT-300 Coaxial Pocket Toner | Graybar Store
Jonard Tools - Coaxial Pocket Toner - PT-300
+ / - Hover over image to Zoom
Other Views

    Coaxial Pocket Toner

    Manufacturer: Jonard Tools
    Manufacturer #: PT-300
    SKU: 25358349
    $24.55
    Checking Pricing
         
    Tool Application:Cable Identification, Continuity
    Power Source:AAA Battery
    Display Type:LED Light, Audible
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Jonard Tools
    • Manufacturer # PT-300
    • Display Type LED Light, Audible
    • Power Source AAA Battery
    • Tool Application Cable Identification, Continuity
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Pocket continuity tester and toner is designed to help identify cables prior to connecting CATV, satellite or other transmitting-receiving systems.
    Pocket Continuity Tester and Toner:
    • Accurate up to 5000 feet
    • Identify cables in an MDU
    • Detect troublesome short circuits
    • Loud tone identifies line carrying signal
    • LED light indicates splitters, DC shorts and other self grounding devices in cable
    • Convenient on/off switch extends battery life
    • Right angle male push-on connector for working in confined areas
    • High quality AAA battery for operation
    • Clear markings on barrel for use and battery replacement
    • Connect the toner without emitting a tone
    • Voltage protected at 52V DC
    • 5 Inch Long