Belden RG6U-R-60-FA-FR-R-BED Coaxial CATV Cable, RG-6/U, 18 AWG, 1000 ft. | Graybar Store
Belden - Coaxial CATV Cable, RG-6/U, 18 AWG, 1000 ft. - RG6U-R-60-FA-FR-R-BED
+ / - Hover over image to Zoom
Other Views

    Coaxial CATV Cable, RG-6/U, 18 AWG, 1000 ft.

    Manufacturer: Belden
    Manufacturer #: RG6U-R-60-FA-FR-R-BED
    SKU: 99687535
    $160.91
    Checking Pricing
         
    Cable Type:RG-6/U
    Conductor Material:Copper-Clad Steel
    Conductor Size:18 AWG
    No. of Conductors:1
    Length:1000 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # RG6U-R-60-FA-FR-R-BED
    • Cable Type RG-6/U
    • No. of Conductors 1
    • Conductor Material Copper-Clad Steel
    • Conductor Size 18 AWG
    • Insulation Material Foam Polyethylene
    • Jacket Material PVC
    • Length 1000 ft. Reel
    • Shielded Bonded Aluminum Foil/Polyester Tape/Aluminum Foil
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    9116R Coaxial CATV Cable, Bare Copper Covered Steel, Bonded Aluminum Foil/Polyester Tape/Aluminum Foil, Foam Polyethylene, PVC, Conductor Size: 18 AWG