Advanced Digital Cable 9912CA Coaxial Cable, Siamese, Covered Copper Aluminum Shield, PVC Insulation, 20 AWG, 1000 ft. Box | Graybar Store
Advanced Digital Cable - Coaxial Cable, Siamese, Covered Copper Aluminum Shield, PVC Insulation, 20 AWG, 1000 ft. Box - 9912CA
+ / - Hover over image to Zoom
Other Views

    Coaxial Cable, Siamese, Covered Copper Aluminum Shield, PVC Insulation, 20 AWG, 1000 ft. Box

    Manufacturer: Advanced Digital Cable
    Manufacturer #: 9912CA
    SKU: 25667042
    Price pending
    Checking Pricing
         
    Conductor Material:Bare Copper
    Conductor Size:20 AWG
    Length:1000 ft. Box
    No. of Conductors:2
    Cable Type:RG59 Econo
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Advanced Digital Cable
    • Manufacturer # 9912CA
    • Cable Type RG59 Econo
    • No. of Conductors 2
    • Application CCTV
    • Type Siamese
    • Conductor Material Bare Copper
    • Conductor Size 20 AWG
    • Insulation Material PVC
    • Length 1000 ft. Box
    • Shielded Covered Copper Aluminum
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Security Siamese cable is RG59U non-plenum cable with a 18/2 bare copper conductor. Cable is in a 1000 foot box.