Coleman Cable 920034608 Coaxial Cable, Non-Plenum | Graybar Store
Coleman Cable - Coaxial Cable, Non-Plenum - 920034608
+ / - Hover over image to Zoom
Other Views

    Coaxial Cable, Non-Plenum

    Manufacturer: Coleman Cable
    Manufacturer #: 920034608
    SKU: 91011838
    $0.07
    Checking Pricing
         
    Cable Type:RG-6
    Conductor Material:Bare Copper
    Conductor Size:18 AWG
    No. of Conductors:1
    Length:1000 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Coleman Cable
    • Manufacturer # 920034608
    • Cable Type RG-6
    • No. of Conductors 1
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Jacket Material PVC
    • Length 1000 ft. Reel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Coax Cable, Copper, PVC, Conductor Size: 18 AWG