Klein Tools VDV600096 Coaxial Cable Cutter, 7-5/8 in. | Graybar Store
Klein Tools - Coaxial Cable Cutter, 7-5/8 in. - VDV600096
+ / - Hover over image to Zoom
Other Views

    Coaxial Cable Cutter, 7-5/8 in.

    Manufacturer: Klein Tools
    Manufacturer #: VDV600096
    SKU: 25671121
    $29.92
    Checking Pricing
         
    Tool Application:RG-11 Twisted Pair; RG-59; RG-6; RG-6Q; RG-7
    Overall Length (Inches):7-5/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # VDV600096
    • Overall Length (Inches) 7-5/8
    • Tool Application RG-11 Twisted Pair; RG-59; RG-6; RG-6Q; RG-7
    • For Use With Custom Notch for CCS Coaxial Cable Standard Shears for General Purpose
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Coaxial Cable Cutter, Tool Application: RG-11 Twisted Pair; RG-59; RG-6Q; RG-7; RG-6, Overall Length (Inches): 7-5/8 in