Klein Tools 63030 Coaxial Cable Cutter | Graybar Store
Klein Tools - Coaxial Cable Cutter - 63030
+ / - Hover over image to Zoom
Other Views

    Coaxial Cable Cutter

    Manufacturer: Klein Tools
    Manufacturer #: 63030
    SKU: 25190428
    $49.63
    Checking Pricing
         
    Capacity:1 Inch
    Overall Length (Inches):8-1/4
    Tool Application:Coaxial cable cutter
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 63030
    • Capacity 1 Inch
    • Materials Steel
    • Overall Length (Inches) 8-1/4
    Product Overview:
    1-inch coaxial cable cutter
    • Cable-gripping jaws that quickly score the jacket and insulation and easily cut through copper inner conductor
    • Blades cleanly cut aluminum and copper coaxial cable without compression and frayed ends
    • Forged body with heat-treated and precision-ground steel blades withstands frequent cutting
    • Hot-riveted design requires no adjustment while maintaining a smooth, precise operation
    • Overall Length: 8-1/4-Inch Soft Cable-Cutting Maximum Capacity: 1-Inch Diameter. Weight: 0.83-Pound