Graybar Vendor RG6-QUAD SHLD PVC Coaxial Cable, Aluminum Shield, PVC Jacket, 18 AWG, 1000 ft. Reel | Graybar Store
Graybar Vendor - Coaxial Cable, Aluminum Shield, PVC Jacket, 18 AWG, 1000 ft. Reel - RG6-QUAD SHLD PVC
+ / - Hover over image to Zoom
Other Views

    Coaxial Cable, Aluminum Shield, PVC Jacket, 18 AWG, 1000 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: RG6-QUAD SHLD PVC
    SKU: 25041221
    $80.47
    Checking Pricing
         
    Cable Type:RG6
    Conductor Material:Copper-Clad Steel
    Conductor Size:18 AWG
    Length:1000 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # RG6-QUAD SHLD PVC
    • Cable Type RG6
    • Conductor Material Copper-Clad Steel
    • Conductor Size 18 AWG
    • Jacket Material PVC
    • Length 1000 ft. Reel
    • Shielded Aluminum
    • SAP Material Type ZSTD
    Product Overview:
    RG6 coaxial cable has aluminum quad shielding with copper clad steel conductor.