Belden 8267 010500 Coaxial Cable, PVC Jacket, Copper Shield, Polyethylene Insulation, RG-213/U, 13 AWG, 500 ft. | Graybar Store
Belden - Coaxial Cable, PVC Jacket, Copper Shield, Polyethylene Insulation, RG-213/U, 13 AWG, 500 ft. - 8267 010500
+ / - Hover over image to Zoom
Other Views

    Coaxial Cable, PVC Jacket, Copper Shield, Polyethylene Insulation, RG-213/U, 13 AWG, 500 ft.

    Manufacturer: Belden
    Manufacturer #: 8267 010500
    SKU: 99914675
    $1,178.41
    Checking Pricing
         
    Cable Type:RG-213/U
    Conductor Material:Bare Copper
    Conductor Size:13 AWG
    No. of Conductors:1
    Length:500 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 8267 010500
    • Cable Type RG-213/U
    • No. of Conductors 1
    • Conductor Material Bare Copper
    • Conductor Size 13 AWG
    • Insulation Material Polyethylene
    • Jacket Material PVC
    • Length 500 ft. Reel
    • Shielded Bare Copper
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    8267 Coaxial Cable, Bare Copper, Polyethylene, PVC, Conductor Size: 13 AWG