Belden RG59U-NP-40-FA-FN-P-BED Coaxial Cable, PVC Jacket, Aluminum/Polyester Tape Shield, Polyethylene Insulation, RG-59/U, 20 AWG, 1000 ft. | Graybar Store
Belden - Coaxial Cable, PVC Jacket, Aluminum/Polyester Tape Shield, Polyethylene Insulation, RG-59/U, 20 AWG, 1000 ft. - RG59U-NP-40-FA-FN-P-BED
+ / - Hover over image to Zoom
Other Views

    Coaxial Cable, PVC Jacket, Aluminum/Polyester Tape Shield, Polyethylene Insulation, RG-59/U, 20 AWG, 1000 ft.

    Manufacturer: Belden
    Manufacturer #: RG59U-NP-40-FA-FN-P-BED
    SKU: 99867812
    $183.03
    Checking Pricing
         
    Conductor Material:Copper-Clad Steel
    Conductor Size:20 AWG
    No. of Conductors:1
    Length:1000 ft. Reel
    Cable Type:RG-59/U
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # RG59U-NP-40-FA-FN-P-BED
    • Cable Type RG-59/U
    • No. of Conductors 1
    • Conductor Material Copper-Clad Steel
    • Conductor Size 20 AWG
    • Insulation Material Foam High Density Polyethylene
    • Jacket Material PVC
    • Length 1000 ft. Reel
    • Shielded Aluminum Foil/Polyester Tape
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    9275 Coaxial Cable, Bare Copper Covered Steel, Aluminum Foil/Polyester Tape/Aluminum Foil, Foam Polyethylene, PVC, Conductor Size: 20 AWG